Zoro Homepage

TC-1000 Aluminum Carbide Tipped Blade 8in, 60T , 5/8 Arbor

  • Mfr # TC008A

  • Zoro # G716274792


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Width
8.0195 in
Length
2.9655 in
Primary Material Application
Aluminum, Copper, Brass, Bronze, and Other Soft Non-Ferrous Metals
Height
8.0195 in
Cutter Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC008A
Zoro #
G716274792
UPC #
662333771158
Country of Origin
Japan

Dimensions

Width
8.0195 in
Length
2.9655 in
Height
8.0195 in
Cutter Dia.
8 in

Details

Primary Material Application
Aluminum, Copper, Brass, Bronze, and Other Soft Non-Ferrous Metals
Item
Carbide Bur
Application
Cutting

Description

TC-1000 Titanium Carbide blades were designed to cut a variety of metal materials with fewer burrs, less dust, and reduced material burning than abrasive products. Engineered with a durable triple chip design and extra hard titanium carbide teeth, the TC-1000 provides much longer life that traditional abrasive wheels.. Cuts clean and cool with reduced material burning. Triple chip design for added durability. Titanium carbide teeth for extra-long life. Can be re-sharpened for extended life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.