TC-1000 Mild Steel Carbide Tipped Blade 7 in. 36T, 20mm Arbor

  • Mfr # TC007M

  • Zoro # G411867558


product price:  $67.79
/ea

Key Features

Application
Cutting
Arbor Size
20mm
Blade Diameter
7"
Max. RPM
3,500 Max
Material
Ferrous Metal, Angle Iron, Conduit, Metal Studs, Pipe, Aluminum, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC007M
Zoro #
G411867558
UPC #
662333771004
Country of Origin
Japan

Dimensions

Arbor Size
20mm
Blade Diameter
7"

Details

Application
Cutting
Max. RPM
3,500 Max
Material
Ferrous Metal, Angle Iron, Conduit, Metal Studs, Pipe, Aluminum, Plastic

Description

TC-1000 Titanium Carbide blades were designed to cut a variety of metal materials with fewer burrs, less dust, and reduced material burning than abrasive products. Engineered with a durable triple chip design and extra hard titanium carbide teeth, the TC-1000 provides much longer life that traditional abrasive wheels._x000D_- Cuts clean and cool with reduced material burning _x000D_- Triple chip design for added durability _x000D_- Titanium carbide teeth for extra-long life _x000D_- Can be re-sharpened for extended life _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.