TC-1000 Mild Steel Carbide Tipped Blade 8 in. 50T, 5/8 Arbor

  • Mfr # TC008M

  • Zoro # G011867552


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Application
Cutting
Max. RPM
5000 Max
Arbor Hole Size
5/8"
Abrasive Material
Ferrous Metal, Angle Iron, Conduit, Metal Studs, Pipe, Aluminum, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC008M
Zoro #
G011867552
UPC #
662333771028
Country of Origin
Japan

Dimensions

Blade Diameter
8"
Arbor Hole Size
5/8"

Details

Application
Cutting
Max. RPM
5000 Max
Abrasive Material
Ferrous Metal, Angle Iron, Conduit, Metal Studs, Pipe, Aluminum, Plastic

Description

TC-1000 Titanium Carbide blades were designed to cut a variety of metal materials with fewer burrs, less dust, and reduced material burning than abrasive products. Engineered with a durable triple chip design and extra hard titanium carbide teeth, the TC-1000 provides much longer life that traditional abrasive wheels.-Cuts clean and cool with reduced material burning -Triple chip design for added durability -Titanium carbide teeth for extra-long life -Can be re-sharpened for extended life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.