Zoro Homepage

Tile Cutter with Wheels 65in

  • Mfr # VX65MCPRO

  • Zoro # G815733312


product price: $639.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Height
72 in
Max Material Cut
5/8 in
Diagonal Cutting
41 in
Width
10 in
Rip Cutting
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX65MCPRO
Zoro #
G815733312
UPC #
662333791637
Country of Origin
China

Dimensions

Height
72 in
Width
10 in
Length
13 in

Details

Max Material Cut
5/8 in
Diagonal Cutting
41 in
Rip Cutting
65 in

Description

Pearl VXMC manual tile cutters were designed for tile trade professionals in need of a highly portable, accurate, and dependable tile cutting solution.. . Available in 28in, 36in, 48in and 65in sizes. Professional, accurate, and strong. Spring-suspension individual plates support tiles while cutting. High-resistance aluminum alloy and steel construction. Handle with soft grip for better ergonomics and comfort. Single rail bar guide does not flex when breaking the tile. Roller bearing for smooth scoring action. Steel extension bars for large tiles. Aluminum die-casting gauge provide 0 Degrees and 45 Degrees cutting. Equipped with wheels and carrying handle for easy transportin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.