TTR Thin Turbo Rim Porcelain Blade 4in x .055 x 7/8in, 20mm, 5/8in
- Mfr # DIA04TTR
- Zoro # G615733307
product price:Â
$
14.99
/ea
Key Features
Width
0.055 in
Material
Porcelain, Ceramics, Hard Tile, Natural Stone, Masonry
RPM
15,000 max
Arobr/Bore
5/8 in
Wet or Dry Use
Wet/Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIA04TTR
- Zoro #
- G615733307
- UPC #
- 662333790104
- Country of Origin
- Viet Nam
- Material
- Porcelain, Ceramics, Hard Tile, Natural Stone, Masonry
- RPM
- 15,000 max
- Arobr/Bore
- 5/8 in
- Wet or Dry Use
- Wet/Dry
- Style
- Turbo Rim
Dimensions
- Width
- 0.055 in
- Length
- 4 in
- Outside Diameter
- 4 in
- Rim Segment Height
- 10mm
- Height
- 4 in
Description
The TTR Thin Turbo Rim Porcelain Blade is designed for precision cutting of porcelain, ceramics, and other tough materials. Its reinforced center hub enhances stability during cuts, while minimizing chipping for cleaner, smoother results.. . 10mm diamond rim. Reinforced center hub for stability when cutting. Ideal for cutting Porcelain, Ceramics, Hard Tile, Natural Stone and Masonry products. Wet or Dry cutting. Thin turbo rim and core for fast cutting and minimal chipping
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.