Zoro Homepage

Tuck Point Pin 3-1/2 x 1/4

  • Mfr # TAK35PIN

  • Zoro # G411868425


product price: $58.95
/ea

Key Features

Diameter
1/4"
Abrasive Material
Mortar, Grout
Max. RPM
8,000- 15,000
Application
Die Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAK35PIN
Zoro #
G411868425
UPC #
662333773800
Country of Origin
Korea, Republic of

Dimensions

Diameter
1/4"

Details

Abrasive Material
Mortar, Grout
Max. RPM
8,000- 15,000
Application
Die Grinder

Description

The Tuck Point Pin removes mortar quickly and precisely. Perfect for removing a single brick, hard to reach inside corners, or irregular joints, the Tuck Point Pin removes just the material required, without cutting into the adjacent mortar. Unlike a blade, with the Tuck Point Pin dust is localized for easier collection.-Diamond coating quickly and precisely removes mortar from joints-Remove a single brick or block, work with irregular joints, or access hard to reach spaces.-Dust output is localized for easier collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.