Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z36 T-27

  • Mfr # MAX4536Z

  • Zoro # G911898441


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Overall Diameter
4 1/2 in
Connector Size
7/8 in
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
36
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX4536Z
Zoro #
G911898441
UPC #
66233317134
Country of Origin
Turkey

Dimensions

Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
36
Maximum Operating Speed
13,300 RPM
Application
Polishing, Sanding, Grinding, Finishing

Description

The TUFFMAX MAXIDISC was designed for fast and heavy stock removal. The TUFFMAX uses aggressive zirconia abrasive and a more rigid backer for applications that require heavy stock removal and rapid grinding-Zirconia abrasive grinds quickly and has a long working life-Designed for heavy stock removal-Contaminate free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.