Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuscan Leveling System Bucket of 200 Straps

  • Mfr # TLSSTRAP200

  • Zoro # G711868491


product price: $88.50
/ea
Free Shipping & Returns

Key Features

Brush Length
1.38"
Brush Width
1.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLSSTRAP200
Zoro #
G711868491
UPC #
66233325263
Country of Origin
United States

Dimensions

Brush Length
1.38"
Brush Width
1.38"

Description

The Pearl Abrasive Tuscan Leveling System is a patent pending 2 piece tile leveling system that virtually eliminates lippage on floors and walls during tile installation. The system interlocks the tiles, virtually creating a single flat slab surface while the setting material is curing. The interlocking design of the system reduces and in most cases eliminates settling from shrinkage, as well as minimizing the possibility of warping. Tuscan also reduces the need to re-lift tiles to add more mud and/or the process of shimming tiles; thus greatly increasing the speed of installation. Because of its ease of use, do-it-yourselfers will be able to obtain master tile laying quality without expertise. Experts will love how fast Tuscan Leveling System is, speeding up tile installation by a factor of three!-Minimizes lippage between tiles by interlocking the tiles while the setting material cures-Save Time and Cuts Cost-Passes standard industrial TCNA Robinson compression test-Very easy to learn and use at any skill level-Recommended for gauged tiles 12'' or larger-Reduces installer fatigue/stress-Virtually lippage free, flat surface drastically reduces the need for grinding and polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.