Shop PEARL
See all product information
Create Account
Tuscan Seamclip Truspace White 1/8 in. to 1/4 in. Tiles, Box of 150
- Mfr # TSC150W
- Zoro # G011868429
product price:Â
$
67.60
/ea
Key Features
Size
1/32"
Brush Width
3.75"
Brush Length
3.75"
Style
Truspace
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSC150W
- Zoro #
- G011868429
- UPC #
- 66233377513
- Country of Origin
- United States
- Style
- Truspace
Dimensions
- Size
- 1/32"
- Brush Width
- 3.75"
- Brush Length
- 3.75"
Description
Lippage Control + Spacer! ALL-IN-ONE!The Tuscan SeamClip is an innovative one piece edge leveling system product that requires no installation tools, no soaking, and will greatly assist most anyone in the installation of stone, ceramic, marble, granite and some large format tiles. Its straightforward easy to use design helps creates a virtual lippage free installation when used on floors or walls.The Tuscan SeamClip interlocks the tiles, virtually creating a single flat slab surface while the setting material is curing. The interlocking design of the Tuscan SeamClip reduces and in most cases eliminates settling from shrinkage, as well as minimizing the possibility of warping. The Tuscan SeamClip reduces the need to re-lift tiles to add more mud and/or the process of shimming tiles; thus greatly increasing the speed of installation, all the while creating that much desired lippage free mirror surface.-For large format thin ceramic tile. Gauged tiles 1/8'' to less than 1/4'' thick 3mm to 6mm.-1/32'' Grout Joint-The only 1-piece system in the market that virtually eliminates lippage on walls and floors-The fastest, easiest system to use!-No tools needed!-Made in the U.S.A. from recyclable material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.