Twill Tape, .5 In Wide, 36 Yds, Natural 4Pk

  • Mfr # M1900-0001-050-36

  • Zoro # G2876603


product price: $29.15
/pk 4, $7.29/ea

Key Features

Material
Cotton
Color
Natural
Width
6
Length
6
Features
Clean, finished edges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1900-0001-050-36
Zoro #
G2876603
UPC #
-
Country of Origin
United States

Dimensions

Width
6
Length
6
Height
0.5
Depth
6

Details

Item
Twill Tape,.5" Wide,36 yd.,Nat,PK4
Material
Cotton
Color
Natural
Features
Clean, finished edges
For Use With
Sewing
Weight
0.38
Application
Sewn applications

Description

Twill Tape,.5 In. Wide,36 yd.,Nat,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.