Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type 27, 6 in Dia, 1/4 in Thick, 5/8 in-11 Arbor Hole Size, 24 Grit

  • Mfr # DCRED60H

  • Zoro # G711898368


product price: $7.15
/ea
Sold in multiples of 10 for $71.50

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
1/4 in
Connector Size
5/8 in-11
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCRED60H
Zoro #
G711898368
UPC #
66233325003
Country of Origin
Thailand

Dimensions

Overall Diameter
6 in
Overall Thickness
1/4 in
Connector Size
5/8 in-11

Details

Wheel Type
Type 27
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Grit
24
Maximum Operating Speed
10,200 RPM
Application
Grinding, Weld Dressing, and Deburring
Color
Red

Description

The Redline uses Pearl's exclusive MAX A.O. abrasive grain, MAX A.O. was engineered to offer aluminum oxide users a higher performance alternative at a competitive price point. The Redline MAX A.O. abrasive grain properties and premium resin bond technology truly sets it apart from the competition by maximizing the performance available with an aluminum oxide product. The Redline is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel.-Innovative MAX-A.O. abrasive is 33% more efficient than standard aluminum oxide-Grinds cooler with less vibration-Also available as a pipeline style combination cutting and light grinding wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.