Zoro Homepage

Type 27, 7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, 24 Grit

  • Mfr # DC7020

  • Zoro # G011898433


product price: $4.49
/ea
Sold in multiples of 10 for $44.90

Key Features

Wheel Type
Type 27
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC7020
Zoro #
G011898433
UPC #
66233300387
Country of Origin
China

Dimensions

Overall Diameter
7 in
Overall Thickness
1/4 in
Connector Size
7/8 in

Details

Wheel Type
Type 27
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
24
Maximum Operating Speed
8,500 RPM
Application
Grinding, Weld Dressing, and Deburring

Description

Premium series depressed center grinding wheels use premium abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance. The Premium is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel.-Premium aluminum oxide abrasive grain cuts faster and lasts longer-High quality resin bond balances cutting speed and tool life -Also available as a pipeline style combination cutting and light grinding wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.