Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type 27, 7 in Dia, Ceramic, 20 Grit

  • Mfr # DCCBTPRO70

  • Zoro # G311898607


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Wheel Type
Type 27
Overall Diameter
7 in
Abrasive Material
Ceramic
Grit
20
Maximum Operating Speed
8,500 MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCCBTPRO70
Zoro #
G311898607
UPC #
662333717569
Country of Origin
Germany

Dimensions

Overall Diameter
7 in

Details

Wheel Type
Type 27
Abrasive Material
Ceramic
Grit
20
Maximum Operating Speed
8,500 MAX
Application
Ferrous Metals, Iron, Steel, Stainless Steel and Other High Tensile Alloys
Operating Angle
30°
Wet/Dry
Dry
Color
Brown

Description

The CBT PRO Ceramic Bond Technology series of depressed center grinding wheels is designed for professional performance and long life. CBT PRO's ceramic grain is extremely strong, aggressive, and self-sharpening. CBT PRO delivers an unmatched working life and extremely aggressive stock removal. The CBT PRO is contaminate free and it is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel. The CBT PRO is an ultra-high-performance solution for professional users who demand the very best. - Faster stock removal than aluminum oxide or zirconia abrasives- Extremely strong CBT PRO abrasive out lasts aluminum oxide or zirconia abrasives- Self-sharpening for high performance grinding throughout the life of the wheel- Exceptional performance on stainless steel and other high tensile alloys- Engineered to run cooler, producing a superior finish- Fine grit back layer preserves the wheel integrity and allows for smooth & consistent grinding from start to finish- Contaminate free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.