Ultra Prep Max Non-Woven Hand Pad Silicon Carbide Green/Very Fine

  • Mfr # ULTPM69GRN

  • Zoro # G511898506


product price: $1.65
/ea
Sold in multiples of 20 for $33.00

Key Features

Grit
Very Fine
Disc Dia.
9"
Backing Material
Stainless Steel, Titanium, Alloys, Mild Carbon Steel, Ferrous Metals, Cast Iron, Brass, Bronze, Aluminum
Application
Finishing, Blending, Polishing,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTPM69GRN
Zoro #
G511898506
UPC #
662333799923
Country of Origin
Taiwan, Province of China

Dimensions

Disc Dia.
9"

Details

Grit
Very Fine
Backing Material
Stainless Steel, Titanium, Alloys, Mild Carbon Steel, Ferrous Metals, Cast Iron, Brass, Bronze, Aluminum
Application
Finishing, Blending, Polishing,

Description

Ultra Prep Max hand pads are used for finishing, blending, polishing, deburring, and cleaning. Thicker than competing non-woven materials, Ultra Prep Max pads feature tough construction that resists shredding and delivers a long life. Ultra Prep material is also non-loading and its fibers are coated with abrasive on all sides for a more consistent finish._x000D_- Fibers are coated on all sides for maximum life and abrasive performance _x000D_- Thick, durable construction for a long life _x000D_- Non-loading material delivers a consistent finish _x000D_- Easily conforms to substrate surface for maximum contact. _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.