Zoro Homepage

Universal Continuous Dust Bags 4 Pack

  • Mfr # PAV0043

  • Zoro # G716479586


product price: $151.99
/ea
Sold in multiples of 4 for $607.96
Free Shipping & Returns

Key Features

Width
20.5 in
Length
3.9965 in
Height
2.1595 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAV0043
Zoro #
G716479586
UPC #
662333796175
Country of Origin
China

Dimensions

Width
20.5 in
Length
3.9965 in
Height
2.1595 in

Details

Item
Dust Bag

Description

The Pearl continuous bagging system provides a smarter, safer, and more efficient way to dispose of concrete dust. The universal design attaches to most any dust collector and gives the user the ability to use just the amount of material required for the job. The double tie off design also prevents dust contaimination and securly holds all dust and debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.