Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Arrow Cup Wheel 5in 5/8in-11

  • Mfr # DC5CVH

  • Zoro # G316479405


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
5 in
Length
0.1435 in
Style
Arrow Segments
Width
4.9545 in
Height
0.9905 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC5CVH
Zoro #
G316479405
UPC #
662333792634
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
5 in
Length
0.1435 in
Width
4.9545 in
Height
0.9905 in

Details

Item
Cup Wheel
Style
Arrow Segments
Wet or Dry Application
Wet/Dry

Description

Pearl V-Arrow Cup Wheels are the perfect tool for surface preparation and coatings removal work. Easily remove epoxy, urethane, thin set and more, the special shape of the V-Arrow sheds material quickly preventing buildup or loading. The V-Arrow provides fast grinding, while scraping at the same time.. Designed for aggressive coating removal such as epoxy, urethane, thin set and more. Wet or dry grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.