Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Max Industrial HEPA Vacuum Cleaner, 258 cfm 110v

  • Mfr # PAV26.2

  • Zoro # G716479579


product price: $3,104.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Length
1.386 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAV26.2
Zoro #
G716479579
UPC #
662333797486
Country of Origin
China

Dimensions

Length
1.386 in

Details

Item
Vacuum

Description

Pearl V-Max industrial vacuum cleaners are heavy-duty and loaded with features that were engineered for professional users. HEPA filtration improves indoor air quality with a 99.99% efficiency rating at 0.3 microns. A manometer alerts users when it is time to clean the filter using the fast and easy air pulse feature. Dust is captured in the mess-free Longopac bagging system for easy disposal. The frame is manufactured with durable steel and aluminum construction and uses large casters for ease of movement over power cords and other floor obstructions.. Compliant with OSHA's respirable crystalline dust standards. Heavy-duty metal and aluminum construction. OSHA compliant for up to 7in grinders. HEPA Filtration for improved indoor air quality. Mess-free dust disposal with Pearl continuous bagging system. 1 PAV18.2; 2 PAV26.2, or 3 PAV36.2 switch system allows you to activate each motor independently. 1.5 ft hose PAV18.2; 2 ft hose PAV26.2 & PAV36.2. Air pulse filter cleaning system efficiently purges the pre-filter within the closed vacuum. Certified cylindrical shaped HEPA filter guaranteed 99.99% efficient at 0.3 microns. Manometer, measures the negative pressure within the tank and alerts the operator when filter needs service. Large heavy-duty wheels for easy transport over power cords and other floor obstructions. UL/CSA certified. Hour meter, helps to monitor HEPA filter life. Vacuum includes: Floor tool with brush, spare brush, hose, wand, HEPA filter, anti-static filter, and dust bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.