Zoro Homepage

Vacu-Guard 4.5 in. with Carbide Protection for Metabo

  • Mfr # VACG45MEC

  • Zoro # G011898303


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Drum Dia. (In.)
7"
Width (In.)
6.5 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VACG45MEC
Zoro #
G011898303
UPC #
66233303971
Country of Origin
Thailand

Dimensions

Drum Dia. (In.)
7"
Width (In.)
6.5 in
Length
7 in

Description

Pearl top-of-the-line dust containment system for 4-1/2 and 7" angle grinders. Heavy-duty body is constructed using lightweight cast aluminum. Flexible diaphragm allows operators to adjust the grinder angle without sacrificing dust containment efficiency. Aluminum hub adapter is replaceable and can fit a wide variety of different grinders. Delrin sliding strip allows Vacu-Guard to slide easily over a variety of surfaces. Also available with tungsten carbide wear pads for longer life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.