
Vacu-Guard 7 in. Dust Shroud Standard Bosch, Milwaukee
Mfr # VACGRBO
Zoro # G511898551
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Drum Dia. (In.)
10.75"
Application
Dust Containment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VACGRBO
Zoro #
G511898551
UPC #
66233301953
Country of Origin
Taiwan, Province of China
Dimensions
Drum Dia. (In.)
10.75"
Details
Application
Dust Containment
Description
The VACU-GUARD is Pearls top of the line dust shroud. This professional grade dust shroud features a durable and lightweight cast aluminum body that is built to last. A flexible diaphragm allows users to adjust the grinding angle without sacrificing dust containment. The aluminum hub adapter is replaceable and adapts easily to a variety of different grinders. Replaceable Delrin sliding strips protect the shroud and allow it to easily glide over surfaces. For heavy-duty protection against abrasion, optional tungsten carbide wear pads are also available. The VACU-GUARD is a durable, effective, and adaptable dust containment shroud that is a favorite among professional users.- Heavy-duty cast aluminum body is lightweight, long-lasting, and durable- Flexible Diaphragm allows users to adjust the grinding angle without sacrificing dust containment- Aluminum hub adapter adapts to a variety of different grinders- Replaceable Delrin strips protect the shroud and allow it to easily glide over surfaces - Optional tungsten carbide wear pads are also available for additional protection against abrasion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.