Vacu-Guard Dust Shroud 4 1/2 in. with Carbide Protection Dewalt DW28402, DW818

  • Mfr # VACGR45DEC

  • Zoro # G911898571


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
4.5 in
Drum Dia. (In.)
4.5"
Application
Dust Containment
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VACGR45DEC
Zoro #
G911898571
UPC #
66233318398
Country of Origin
Thailand

Dimensions

Width (In.)
4.5 in
Drum Dia. (In.)
4.5"
Length
4.5 in

Details

Application
Dust Containment

Description

The VACU-GUARD is Pearl top of the line dust shroud. This professional grade dust shroud features a durable and lightweight cast aluminum body that is built to last. A flexible diaphragm allows users to adjust the grinding angle without sacrificing dust containment. The aluminum hub adapter is replaceable and adapts easily to a variety of different grinders. Replaceable Delrin® sliding strips protect the shroud and allow it to easily glide over surfaces. For heavy-duty protection against abrasion, optional tungsten carbide wear pads are also available. The VACU-GUARD is a durable, effective, and adaptable dust containment shroud that is a favorite among professional users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.