Shop PEARL
See all product information
Create Account
Vacuum Brazed Core Bit 1 1/4" x 5/8-11
- Mfr # HB114VBC
- Zoro # G923924961
product price:Â
$
28.49
/ea
Key Features
Core Diameter
1-1/4 in
Primary Material Application
For Porcelain Tiles, Ceramics, Marble, Granite, Stone, Masonry and Brick
Arbor Hole
5/8"-11
Max. RPM
5,000 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB114VBC
- Zoro #
- G923924961
- UPC #
- 662333899524
- Country of Origin
- China
- Primary Material Application
- For Porcelain Tiles, Ceramics, Marble, Granite, Stone, Masonry and Brick
- Item
- Dry Core Bits
- Arbor Hole
- 5/8"-11
- Max. RPM
- 5,000 rpm
Dimensions
- Core Diameter
- 1-1/4 in
Description
Engineered with vacuum-brazed technology and high-grade diamond, this tool delivers an exceptionally long lifespan, outstanding performance, and fast, smooth drilling with chip-free results. - Great for drilling on porcelain tiles, ceramics, marble, granite, stone, masonry and brick - Universal 5/8-11 thread for angle grinders - Can be used dry or wet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.