Vacuum Brazed Core Bit 1 3/8" x 5/8-11
- Mfr # HB138VBC
- Zoro # G923924992
product price:Â
$
32.49
/ea
Key Features
Core Diameter
1-3/8 in
Max. RPM
5,000 rpm
Arbor Hole
5/8"-11
Primary Material Application
For Porcelain Tiles, Ceramics, Marble, Granite, Stone, Masonry and Brick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HB138VBC
- Zoro #
- G923924992
- UPC #
- 662333899531
- Country of Origin
- China
Dimensions
- Core Diameter
- 1-3/8 in
Details
- Item
- Dry Core Bits
- Max. RPM
- 5,000 rpm
- Arbor Hole
- 5/8"-11
- Primary Material Application
- For Porcelain Tiles, Ceramics, Marble, Granite, Stone, Masonry and Brick
Description
Engineered with vacuum-brazed technology and high-grade diamond, this tool delivers an exceptionally long lifespan, outstanding performance, and fast, smooth drilling with chip-free results. - Great for drilling on porcelain tiles, ceramics, marble, granite, stone, masonry and brick - Universal 5/8-11 thread for angle grinders - Can be used dry or wet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.