Zoro Homepage

Vacuum Brazed Finger Bit 3/8in x 2in , 5/8in-11

  • Mfr # PAVBFB38

  • Zoro # G716273320


product price: $23.99
/ea

Key Features

Width
1.024 in
Material
Porcelain, ceramic, marble, granite
Length
0.159 in
Diameter
3/8 in
Wet or Dry Application
Wet/Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAVBFB38
Zoro #
G716273320
UPC #
662333792238
Country of Origin
China

Dimensions

Width
1.024 in
Length
0.159 in
Diameter
3/8 in
Height
2.9655 in

Details

Item
Blade
Material
Porcelain, ceramic, marble, granite
Wet or Dry Application
Wet/Dry

Description

The Pearl Diamond Finger Bit is a highly versatile grinding tool that features an aggressive vacuum brazed diamond bond. This milling bit is designed for shaping, trimming, and cleanup applications on tough materials such as porcelain, ceramic, marble, and granite. With the Pearl Diamond Finger Bit, you can effortlessly tackle tasks such as enlarging holes or cutouts, creating indentations, shaping radiuses or corners, and cleaning up cutouts and edges. The Pearl Finger Bit is an indispensable tool for tile setters, plumbers, electricians, and other trade professionals who frequently work around hard materials.. Highly versatile milling bit shapes, trims, and cleans up hard materials with ease. Excellent solution for tile setters, plumbers, electricians, and general contractors. 5/8in-11 thread for angle grinders. For Porcelain, ceramic, marble, granite, and more. Use wet or dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.