Zoro Homepage

Pearson MSR 05NH 5 in. Roll Stretch Wrap; 1000 ft.

  • Mfr # MSR 05NH

  • Zoro # G604133866


product price: $25.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR 05NH
Zoro #
G604133866
UPC #
-
Country of Origin
China

Description

Our adhesives are extremely useful to stick two objects or surfaces together. These are not just applicable in industries, but also in day-to-day uses like pasting photos in a scrapbook or sticking together broken pieces of objects. Our products are named for its preferable quality and standard.

Features
  • Roll Stretch Wrap
Specifications
  • Size: 5"
  • Height: 1000'
  • Dimension: 5" x 12" x 8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.