Zoro Homepage

Pearson Msr L 18 Handle For 18 In. Stretch Wrap

  • Mfr # MSR HDL 18

  • Zoro # G804068258


product price: $95.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR HDL 18
Zoro #
G804068258
UPC #
-
Country of Origin
China

Description

Stretch wrap is used to bundle, wrap and protect your hard to handle bundles of material. Made of 80 gauge shrink wrap.
  • Makes handling of large rolls of stretch wrap easier.
  • Easy to change rolls.
  • Padded handle areas.
  • Handle for 18" roll.
  • Color: Silver.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.