Zoro Homepage

12-in 8 Ohm Low Frequency Driver 8 Ohms w/Power capacity: 2000 W Peak 1000 W Program 500 W Continuo

  • Mfr # 560760

  • Zoro # G516062056


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560760
Zoro #
G516062056
UPC #
14367124569
Country of Origin
China

Description

1208-8 SPS BWXT Impedance: 8 Ohms Power capacity: 2000 W Peak 1000 W Program 500 W Continuous Sensitivity: 96.9 dB / 1 W 1 m Usable freq. range: 50 Hz - 3.5 kHz Cone: Kevlarr impregnated cellulose Voice coil diameter: 4.0-in / 100 mm Voice coil material: Aluminum ribbon wire Polyimide-impregnated fiberglass former Nomexr stiffener Solderless diffusion welded OFHC copper leads Net weight lb. / kg: 16 lbs. / 7.3 kg Znom ohms 8 Revc ohms 5.43 Sd Square Meters 0.052 BL T/M 15.13 Fo Hz 56.1 Vas liters 54.6 Cms uM/N 142.2 Mms gm 50.70 Qms 9.51 Qes 0.448 Qts 0.428 Xmax mm 4.70 Le mH 0.36 SPL 1W 1m 96.9 No % 3.10% Vd cu. in. / ml 29.8 / 488 Pmax Watts pgm. 1000 Disp cu. in. / ml 109 / 1797 12-in Weight Unpacked: 16.00 lb7.257 kg Weight Packed: 18.87 lb8.561 kg Width Packed: 15-in 38.1 cm Height Packed: 16-in 40.64 cm Depth Packed: 7''17.78 cmItem # 00452830 1208-8 SPS BWX12088SPSBWX 8ohms 00560760

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.