Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60-Watt 1x12-in Speaker w/Tweeter Keyboard Amplifier

  • Mfr # 573180

  • Zoro # G816066761


product price: $469.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573180
Zoro #
G816066761
UPC #
14367115932
Country of Origin
China

Description

Basically self-contained, compact sound systems, the KB series amps are perfect for voice, keyboards, acoustic and electric guitar, drum machines and backing machines. Extension cab capability extends power rating out to 80 watts 4 separate channels Channels 1 & 2 have 2 band EQ Channel 3 has 3 band EQ Channels 1 & 2 have 1/4-in inputs Channel 3 features XLR and 1/4-in inputs Channel 4 features 1/4-in monitor input with level control Headphone out with level control 12 inch speaker with tweeter Effects send/return Balanced XLR main out 60 watts of clean Peavey power Weight Packed: 57.32 lb 26 kg Width Packed: 24.02-in 61.0108 cm Height Packed: 24.49-in 62.2046 cm Depth Packed: 18.11-in 45.9994 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.