Zoro Homepage

Awesome Overhead Instrument Microphone in white

  • Mfr # 3014200

  • Zoro # G916066197


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3014200
Zoro #
G916066197
UPC #
14367612653
Country of Origin
China

Description

Achieves optimum performance & accurate reproduction of almost any type of sound. Its exemplary combination of features make it ideal for the most exacting reproduction applications including: digital sampling, studio or location recording, instrumental pick-up. One of its best uses is for hi-hat & overhead cymbals. Very effective super-cardioid directional pattern 20 dB typical front to back rejection 500 ohms balanced Flat frequency response of 40 Hz - 20 kHz -45 dB sensitivity 128 dB maximum SPL Wide dynamic range Powered from any 9-52 volt phantom power source Rugged Brass Handle Black powder coat finish Includes swivel adapter, & windscreen Permanently polarized condenser element back-electret type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.