Zoro Homepage

Awesome Overhead Instrument microphone w/Very effective super-cardioid directional pattern w/500 oh

  • Mfr # 3014190

  • Zoro # G916066227


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3014190
Zoro #
G916066227
UPC #
14367612646
Country of Origin
China

Description

Achieves optimum performance & accurate reproduction of almost any type of sound. Its exemplary combination of features make it ideal for the most exacting reproduction applications including: digital sampling, studio or location recording, instrumental pick-up. One of its best uses is for hi-hat & overhead cymbals. Very effective super-cardioid directional pattern 500 ohms balanced Flat frequency response of 40 Hz - 20 kHz -45 dB sensitivity 128 dB maximum SPL 20 dB typical front to back rejection Powered from any 9-52 volt phantom power source Rugged Brass Handle Black powder coat finish Includes swivel adapter, & windscreen Permanently polarized condenser element back-electret type Wide dynamic range Weight Packed: 1.14 lb0.516 kg Width Packed: 4.75-in12.065 cm Height Packed: 11.75-in29.845 cm Depth Packed: 3-in7.62 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.