
BEIGE COLOR HEADSET True diversity Pro Comm wireless headset systems for live voice w/100 channels
Mfr # 3004970
Zoro # G216066231
product price: $744.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3004970
Zoro #
G216066231
UPC #
14367464153
Country of Origin
China
Description
System includes base, Beige color professional headset microphone with matched belt-pack transmitter.Peavey proudly introduces its 100-channel, true diversity Pro Comm PCX U-1002 wireless systems for live voice reproduction. The Pro Comm PCX U-1002 employs AutoScan technology, which allows it to automatically search for non-interfering channels to resolve abrupt changes in frequency & maximize your wireless system performance. In addition to AutoScan on the receiver, the transmitter features CCS Channel Control System, which sets the channel of the transmitter rapidly & precisely.A handheld, lightweight magnesium belt-pack transmitter utilizes an LCD that displays channel & battery status & group information. The compact PCX U-1002 receiver occupies one half-rack-space, includes XLR & 1/4-in outputs & features a color LCD panel displaying function statuses. 100 channels AutoScan technology automatically finds channel w/no interference CCS technology autnomatically sets channel selection on transmitter Color LCD on receiver indication functions & battery status LCD on transmitters indicating channel & battery status XLR & 1/4 inch outputs Powered antenna connections for optional booster System includes metal receiver & belt pack Weight Unpacked: 7.09 lb3.218 kg Weight Packed: 8.28 lb3.756 kg Width Packed: 14.5-in36.83 cm Height Packed: 16.25-in41.275 cm Depth Packed: 4-in10.16 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.