Revered by blues, country & rock players alike, these true all-tube amps span the tonal landscape f
- Mfr # 3602930
- Zoro # G516103186
product price:Â
$
1,294.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3602930
- Zoro #
- G516103186
- UPC #
- 14367614039
- Country of Origin
- China
Description
Revered by blues, country & rock players alike, these true all-tube amps span the tonal landscape from vintage to contemporary w/ease. These amps are drenched in the tone that can only come from the combination of three 12AX7 & four EL84 tubes. Add features like 3-band EQ, footswitchable dual channels, footswitchable boost & reverb & you have one of the most versatile amplifiers on the market. Classic looks, classic tone, Classic 30! Genuine Spring Reverb w/level control Pre- & post-gain controls on lead channel External speaker capability Chrome-plated chassis Classic tweed covering Footswitch included 30 watts rms into 16 or 8 ohms 2-channel preamp Footswitch selectable channel switching, reverb & boost Four EL84s & three 12AX7s 12 inch Steven's Trusonic speaker Effects loop Channel & Boost switch uses Peavey part number 03054360 Width Packed: 13-in 33.02 cm Normal volume control on clean channel Height Packed: 21.5-in 54.61 cm Reverb on/off switch uses Peavey part number 03051000 Boost switch 3-band passive EQ bass, middle, treble Standby Switch Weight Unpacked: 39.50 lb17.917 kg Weight Packed: 46.00 lb20.865 kg Width Packed: 19.25-in48.895 cm Height Packed: 21.5-in54.61 cm Depth Packed: 13-in33.02 cm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.