Zoro Homepage

Dsp-Based Loudspeaker Management System

  • Mfr # 4000130

  • Zoro # G816066723


product price: $753.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000130
Zoro #
G816066723
UPC #
14367655643
Country of Origin
China

Description

The VSXe processors are DSP-based, loudspeaker management systems that boast a 96kHz sample rate and a floating point DSP processor for quiet accurate filter response. The crossover filters are fully adjustable and any input can be routed to any output. The VSX Editor Program for PC allows complete remote setup and operation via the front panel USB port or by the rear panel Ethernet network connection. Files can also be saved and loaded using this interface software.Balanced Inputs: VSX 48e 4 4 XLR balanced inputs and 8 XLR balanced outputs VSXe 48 Maximum input and output level +20 dBu, XLR balanced inputs and outputs Frequency response 20 Hz to 20 kHz +0, -1 dB 5 segment LED meters with limit indication on each output Every input features Gain, Mute, HP and LP filters, 8 bands of PEQ, polarity and Delay 680 mS Security lock Dynamic range input to output greater than 109 dB A-weighted or 107 dB unweighted USB B port for setup and control 24 bit Delta-Sigma A/D and D/A converters Every output features: 9 bands of PEQ, gain, compressor/limiter, polarity, Delay 680 mS, mute, and crossover/band-pass filters Ethernet port for setup and control Channels can be linked for simplified stereo operation 96 kHz Sample rate Signal generator sine, white noise, pink noise PC Editor Programs allow complete remote setup and operation via USB or Ethernet Crossover/Band-pass filters feature Butterworth, Bessel or Linkwitz-Riley alignments from 1st order 6 dB/Oct to 8th order 48 dB/Oct Balanced Outputs: VSX 48e 8 EQ filter types include: PEQ, Low-Shelf, Hi-Shelf, Low-Pass, High-Pass, All-Pass1 and All-Pass2 5 segment LED meters on each input THD+N < 0.01% at 1 kHz Packed Weight: 7.72 lb 3.5 kg Packed Length: 21.14-in 53.7 cm Packed Width: 11.69-in 29.69 cm Packed Height: 4.9-in 12.45 cmT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.