IPR22000 Lightweight Power Amplifier

  • Mfr # IPR22000
  • Zoro # G104039118
product price: 
$
722.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IPR22000
Zoro #
G104039118
UPC #
14367621716
Country of Origin
China

Description

IPR2T power amplifier, designed for years of reliable, flawless operation under rigorous use. The groundbreaking IPR2 series utilizes an advanced design that allows Peavey engineers to dramatically reduce weight while increasing output power, reliability & thermal efficiency. IPR2 Series amplifiers are designed with a resonant switch-mode power supply & a high-speed class D topology that yields the highest audio resolution & efficiency available. This revolutionary amplifier offers the sonic superiority & unsurpassed reliability for which Peavey is famous, in an extremely efficient & lightweight design. Advanced technology & extensive protection circuitry allow operation with greater efficiency into difficult loads & power conditions. The DDTT (Distortion Detection Technique) circuitry ensures trouble-free operation into loads as low as 2 ohms. DDT protects drivers & ensures that sonic integrity is maintained, even in extreme overload conditions. The IPR2's high-efficiency design allows the amplifier to operate at very low temperatures, & does not require massive heat sinks to cool.

Features
  • 2- Channel independent fourth-order Linkwitz-Riley crossovers, DDT
  • Revolutionary IPR class D topology
  • Detented input controls
  • Speakon output connectors
  • Light Weight
  • LED illuminated
  • Combi XLR 1/4-in inputs
  • Rated Watts 2ch x 2 ohms: 1100 watts 20ms repetitive burst / 900 watts 1% THD both channels driven at 1kHz
  • Rated Watts 2ch x 4 ohms: 600 watts 20ms repetitive burst / 570 watts 1% THD / 530 watts 0.15% THD, both channels driven at 1kHz
  • Rated Watts 2ch x 8 ohms: 370 watts 20ms repetitive burst / 325 watts 1% THD / 300 watts 0.15% THD, both channels driven at 1kHz
  • Individual signal pass 1/4-in jacks on each channel
Specifications
  • Weight: 13lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews