Shop ROLLS
Create Account
MA255 Compact Class D Stereo Amplifier
- Mfr # MA255
- Zoro # G203997227
product price:Â
$
290.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA255
- Zoro #
- G203997227
- UPC #
- 675889025507
- Country of Origin
- China
Description
The Rolls features 20 watts per channel and a 4-channel integrated audio mixer. The MA255 is an ideal solution for mixing audio in halls, projection equipment, small presentations and other applications. The mixer features 4 RCA line inputs, and a 1/8" (3.5mm) mini input for connecting portable audio devices such as MP3 players (no mic input). Connect a pair of speakers right into the left / right speaker post outputs. Each channel features a level control dial on the front panel. The MA255 features a compact chassis and class D low heat emission, allowing it to be in tight spaces where proper ventilation would otherwise be an issue.
Four RCA line inputs.
Volume controls for each channel.
Low noise, efficient operation.
Small compact size.
Class D high efficiency amp.
Input Impedance: 10k Ohms.
Power Output: 20 watts x2 @ 4 ohms.
Voltage Gain: 30dB.
THD: 0.05% typical.
Efficiency: 85%.
Bandwidth: 20Hz - 25kHz.
Power Supply: 24VDC.
Dimensions: 6.75 x 3.5 x 1.5" (17.14 x 8.89 x 3.8cm).
Product Highlights.
20 + 20 Watts.
4-Channel Mixer.
RCA Line Inputs x4.
Stereo 1/8" (3.5mm) Mini Input.
Speaker Outputs.
Line Output.
Class D Low Heat Emission.
Compact Rugged Enclosure.
Product Highlights.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.