Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peavey Electronics Peavey Electronics RAGE258 25 watt Guitar Amplifier RAGE258

Peavey Electronics RAGE258 25 watt Guitar Amplifier (Discontinued)

  • Mfr # RAGE258
  • Zoro # G303997271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAGE258
Zoro #
G303997271
UPC #
14367131345
Country of Origin
China

Description

The basic building blocks of the TransTube sound are the exclusive designs of the preamp and power amp. The preamp section tailors gain to meet the need for any amount of drive, from crystal clear to thick, smooth sustain. The power amp reacts just like a tube output section by responding to the preamp with natural compression that increases as the amp gets louder. With TransTube, you get a killer amp with widely ranging dynamics and natural "grit," just like a tube amp!

Features
  • 8 inch super-duty Blue Marvel speaker
  • Two switchable channels clean and lead
  • 3-band EQ
  • 1/4" Aux input
  • Modern/vintage voicing switch
  • Headphone jack
Specifications
  • Wattage: 25 watt
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.