PVM44 Dynamic Cardiod Microphone with Neodymium Magnet Capsule & Transformer Output
- Mfr # PVM44
- Zoro # G703781371
product price:Â
$
143.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVM44
- Zoro #
- G703781371
- UPC #
- 14367615241
- Country of Origin
- China
Description
The PVMT 44 dynamic cardioid microphone utilizes the latest technology to achieve optimum performance & smooth response. The PVMT 44 is best used for live vocal reinforcement & instrument recording.
Features- Dynamic Cardiod microphone
- Neodymium magnet capsule, transformer output
- Utilizes the latest technology to achieve optimum performance & smooth response
- Frequency response: 50 Hz - 16 kHz
- Sensitivity: -54 +/- 2dBV/Pa, Pa=94dB SPL
- Mic clip & hardshell case included
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.