Sync Up True Wireless Bluetooth Earbuds
- Mfr # 199899
- Zoro # G815136045
product price:
$
45.39
/ea
Key Features
Color
Black
Includes
Sync Up True Wireless Bluetooth Earbuds, Extra Eartips, Charging Case , Case-to-usb Charging Cable
Features
Rechargeable Battery, Charging Case, Secure Fit
Length
6.5 in
Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 199899
- Zoro #
- G815136045
- UPC #
- 25215514364
- Country of Origin
- Japan
Dimensions
- Length
- 6.5 in
- Width
- 1.25 in
Details
- Color
- Black
- Item
- Earset
- Includes
- Sync Up True Wireless Bluetooth Earbuds, Extra Eartips, Charging Case , Case-to-usb Charging Cable
- Features
- Rechargeable Battery, Charging Case, Secure Fit
- Recommended Age
- Adult
- Connectivity
- Wired
- For Use With
- Use With Any Bluetooth Compatible Device
- Cable Feature
- Retractable
- Type
- Bluetooth
- Control Type
- Control
- Special Features
- Microphone Feature
- Sound Mode
- Stereo
- Mount Type
- In-ear
- Connectivity Technology
- True Wireless
- Earpiece Type
- Binaural
- Maximum Frequency
- 20 kHz
- Impedance
- 16 Ohm
- Earpiece Design
- Earbud
- Minimum Frequency Response
- 20 Hz
- Bluetooth Standard
- Bluetooth 5.0
- Integrated Microphone
- Yes
Description
- • Enjoy your favorite music on the go with Maxell Trilogy Wired Earbuds. Their noise-isolating design helps you focus more on the music and less on outside distractions.
- • In-ear design for comfort
- • Noise-isolating earbuds help you focus on the music.
- • Dynamic sound quality.
- • Earbuds with mic allow you to take and make calls hands-free.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.