Zoro Homepage

ELF Ultra Compact Bass Amplifier

  • Mfr # 3615760

  • Zoro # G216062332


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3615760
Zoro #
G216062332
UPC #
14367653946
Country of Origin
China

Description

Good things come in small packages, and now Trace Elliot can add small yet powerful to that saying with the introduction of the ELF bass amplifier. Weighing just 1.6 pounds, this revolutionary amp is small enough to fit in your back pocket. The ELF's remarkable technology and size make it the most portable, gig-worthy amplifier ever made. It's an ideal solution for any bassist who is concerned with size and weight, but isn't willing to compromise on tone or performance. xtremely portable 1.60 lb 0.73Kg Dimensions: W = 6.75'' 17.1 cm D = 4.10'' 10.4 cm H= 1.35'' 3.4cm 200W continuous into 4 ohms / 130W continuous into 8 ohms Wide range input gain control with signal level indicator 3-band rotary equalizer that emulates the response of classic Trace Elliot multi-band graphic EQ filters Ultra-high preamp input impedance >10meg ohms for maximum sensitivity when using passive pickups Post EQ balanced XLR DI output with ground lift for sending classic Trace Elliot tone to a mixing console or recording device 1/4-in 6.35mm headphone output for quiet practice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.