Personal PA system in a keyboard amp w/15 inch speaker & tweeter w/75 watts/100 watts w/external sp

  • Mfr # 573220

  • Zoro # G916066746


product price:  $799.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573220
Zoro #
G916066746
UPC #
14367115963
Country of Origin
China

Description

The KB 4 was designed as a personal PA system in a keyboard amp. The KB 4 features separate inputs on each channel & can easily handle voice, microphones & other instruments, including acoustic & electric guitars, drum machines & backing machines, such as CD & DAT players. Other essential features include stereo effects loop, ground lift, master level, XLR balanced stereo line out, DDTT defeat switch & the capability to drive an external speaker. 15 inch speaker & tweeter 75 watts/100 watts w/external speaker Channels 1 & 2 have stereo 1/4-in inputs Channel 3 features stereo 1/4-in & mono XLR inputs Channel 4 1/4-in monitor input Stereo mixer w/2-band EQ & main effects send/return Mic/Line channel w/3-band EQ & effects send/return Monitor input w/level control & assign Headphone out w/level control Built-in casters & handle for easy moving 4 Channels Weight Unpacked: 72.00 lb32.659 kg Weight Packed: 83.00 lb37.648 kg Width Packed: 21.5-in 54.61 cm Height Packed: 28-in 71.12 cm Depth Packed: 27.75-in 70.485 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.