Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Speaker for PV115 & PR15 speaker enclosures

  • Mfr # 497080

  • Zoro # G416062361


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Sensitivity (dB)
96 dB
Product Material
Kapton, Nomex
Woofer Driver Material
Kevlar
Minimum Frequency Response
40 Hz
RMS Output Power
400 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497080
Zoro #
G416062361
UPC #
14367106428
Country of Origin
China

Dimensions

Woofer Driver Size
15 in

Details

Item
Woofer
Sensitivity (dB)
96 dB
Product Material
Kapton, Nomex
Woofer Driver Material
Kevlar
Minimum Frequency Response
40 Hz
RMS Output Power
400 W
Frequency Response
3 kHz
Impedance
8 Ohm
PMPO Output Power
800 W

Description

PRO 15 Impedance: 8 Ohms Power capacity: 800 W Peak 400 W Program 200 W Continuous Sensitivity: 96.4 dB / 1 W 1 m Usable freq. range: 40 Hz 3 kHz Cone: Kevlarr impregnated cellulose Voice coil diameter: 2.5-in / 63 mm Voice coil material: 2 layers, thermally bonded copper wire Kapton former Nomexr stiffener Net weight lb. / kg: 10.4 lbs. / 4.7 kg Znom ohms 8 Revc ohms 6.00 Sd Square Meters 0.086 BL T/M 13.35 Fo Hz 34.4 Vas liters 331.6 Cms uM/N 324.6 Mms gm 66.50 Qms 3.58 Qes 0.482 Qts 0.425 Xmax mm 2.5 Le mH 0.74 SPL 1W 1m 96.4 No % 2.40% Vd cu. in. / ml 26.1 / 428 Pmax Watts pgm. 400 Disp cu. in. / ml 131 / 2154 15-in Weight Unpacked: 13.78 lb6.25 kg Weight Packed: 15.98 lb7.25 kg Width Packed: 16.25-in41.275 cm Height Packed: 17.25-in43.815 cm Depth Packed: 7.5-in19.05 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.