
Cable Tie, 11 in L, 3.06 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 500 PK
Mfr # AL-11-50-0-D
Zoro # G814632708
product price: $152.99
/pk 500, $0.31/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Standard, UV Resistant
Width
3/16 in
Nominal Max. Bundle Dia.
3.06 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL-11-50-0-D
Zoro #
G814632708
UPC #
70559100678
Country of Origin
Unknown
Dimensions
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3.06 in
Details
Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes
Description
500pk Cable Ties 11in Black 50lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.