Zoro Homepage

Cable Tie, 14 in L, 4 in Max Bundle Dia., Black, Nylon, 50 lb Strength

  • Mfr # AL-14-50-0-D

  • Zoro # G015192018


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Standard, UV Resistant
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-14-50-0-D
Zoro #
G015192018
UPC #
70559100801
Country of Origin
Unknown

Dimensions

Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes

Description

500pk Cable Ties 14.25in Black 50lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.