
Cable Tie, 4 in L, 7/8 in Max Bundle Dia., Black, Nylon, 18 lb Strength
Mfr # AL-04-18-0-C
Zoro # G515191900
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Cable Tie Style
Miniature, UV Resistant
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-04-18-0-C
Zoro #
G515191900
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Details
Item
Cable Tie
Cable Tie Style
Miniature, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
18 lb
Outdoor Use
Yes
Description
100pk Cable Ties 4in UV Black 18Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.