
Cable Tie, 7 in L, 1-7/8 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 1000 PK
Mfr # AL-07-50-0-M
Zoro # G614632687
product price: $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Standard, UV Resistant
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-07-50-0-M
Zoro #
G614632687
UPC #
70559100549
Country of Origin
Unknown
Dimensions
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Details
Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes
Description
1000pk Cable Ties 7.5in UV Black 50Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.