Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peco Fan Coil T-Stat, Fan Staged 3 Speed TB170-001

Fan Coil T-Stat, Fan Staged 3 Speed (Discontinued)

  • Mfr # TB170-001
  • Zoro # G1896501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB170-001
Zoro #
G1896501
UPC #
879978000189
Country of Origin
China

Dimensions

Depth (In.)
1 1/2 in
Width (In.)
5 2/3 in
Height (In.)
4 1/2 in
Digit Size
Easy Read
Overall Depth
1 3/8 in
Overall Width
5 13/16 in
Screen Width
1 7/8 in
Overall Height
4 3/8 in
Screen Height
1 3/16 in

Details

Item
Fan Coil Thermostat
Fan Coil Thermostat Type
Line Voltage, Low Voltage
Thermostat Switch Type
6 Relays
Switch Action
Open/Close on Rise
Number of Switches
4, 6
Thermostat Control Range
50 Degrees to 90 Degrees F
Differential (Deg. F)
Configurable 3
Agency Compliance
UL
Input Voltage
24V AC or 110 to 277V AC
Temp. Settings per Day
1
Full Load Amps @ 240VAC
2.9
Locked Rotor Amps @ 240V
17.4 A
Thermostat Heating/Cooling
Heating/Cooling
Full Load Amps @ 120VAC
5.8
Voltage
24 or 110 to 277V AC
Thermostat Number of Speeds
3
Rated For Pilot Duty
Yes 24VA
Mounting Position
Horizontal
Sensor Type
Local or Remote
Enclosure Type
Plastic
Thermostat Item
Fan Coil Thermostat
Display
Digital LCD
Fan Switching
Staged 3-Speed
Color
White
Includes
Hardware
Special Information
Auto or Manual Heat to Cool Changeover, Key Pad Lockout
Number of Stages
1
Thermostat Number of Pipes
2 or 4
Uses
Commercial HVAC Applications
Locked Rotor Amps @ 120V
34.8 A
Application
Heat and Cool
System Switching
Auto-Heat-Cool-Off
Switch Type
6 Relays
Stages
1H/1C
Temperature Scale
Celsius/Fahrenheit
Display Type
Digital
Full Load Amps @ 277V AC
2.4 A
Locked Rotor Amps @ 277V
14.4 A
Temperature Control Range
50 Degrees to 90 Degrees F
Humidification Control
No
System/Fan Settings
Auto-Cool-Heat-Off, Hi-Med-Low
Sensor Location
Remote
Temperature settings per day
1
Number of Pipes
2 or 4
Changeover Type
Automatic and Manual
Programming Capability
Not Programmable
Housing Type
Plastic
Dual Transformer Compatible
No
Electrical Connection Type
Hardwired
Minimum Control Temperature
50 Degrees F
Temperature Differential
3 Degrees F
Operating Temperature Range
50 Degrees to 90 Degrees F
Temperature Limiting
Yes
Occupancy Sensor
Includes Remote Occupancy Sensor
Control Type
Push Button
Differential Type
Fixed
Terminal Designations
Wire Leads
Full Load Amps @ 240V AC
2.9 A
Fan Settings
Hi-Med-Low
Housing Material
Plastic
Thermostat Type
Line Voltage
Includes Positive Off
Yes
Pilot Duty Rating
24VA
Maximum Control Temperature
90 Degrees F
Number of Zones
2
Contact Rating
24 or 110 to 277V AC
System Settings
Auto-Cool-Heat-Off
Mounting Direction
Horizontal
Number of Relay Inputs
6
Housing Color
White
Maximum Operating Temperature
90 Degrees F
Shape
Rectangle
Compatible System Type
Fan Coil Unit
Temperature Readout
Yes
Application/Stages
Heat and Cool, 1H/1C
Backlit Screen
Yes
Dehumidification Control
No
Backlit Screen Color
Green
Key Pad Lockout
Yes
Full Load Amps @ 120V AC
5.8 A
Standards
UL
Mounting Direction/Shape
Horizontal
Type
Low or Line Voltage

Description

Fan Coil Thermostat, Line Voltage, Low Voltage, Thermostat Switch Type 6 Relays, Switch Action Open/Close on Rise, Number of Switches 4, 6, Thermostat Control Range 50 Degrees to 90 Degrees F, Differential (Deg. F) Configurable 3, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 2 or 4, Thermostat Number of Speeds 3, Fan Switching Staged 3-Speed, System Switching Auto-Heat-Cool-Off, Sensor Type Local or Remote, 4 1/2 in, Sensing Bulb Dia. (In.) -, 5 2/3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.