
Cable Tie, 11-1/4 in L, Burgandy, Nylon 6/6, 100 PK
Mfr # AL-11-50-AH-35-C
Zoro # G114632675
product price:Â $23.19
/pk 100, $0.23/eaKey Features
Cable Tie Style
Plenum Rated
Nominal Length
11-1/4 in
Color
Burgandy
Material
Nylon 6/6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-11-50-AH-35-C
Zoro #
G114632675
UPC #
70559101639
Country of Origin
Unknown
Dimensions
Nominal Length
11-1/4 in
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Burgandy
Material
Nylon 6/6
Description
Air Handling Wire Ties 11.25in Qty 100 Plenum rated; Burgandy color for easy identification.; Made In USA Nylon 6/6. For Air Handling Spaces, Above Drop Ceilings & Below Raised Floors. Meets UL 1565 For Low Smoke Generation, Low Heat Release, & Mechanical Strength. NEC Sec 300.22C&D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.