Cable Tie, 7-1/2 in L, Burgandy, Nylon 6/6

  • Mfr # AL-07-50-AH-35-C

  • Zoro # G714632686


product price: $30.19
/ea

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
7-1/2 in
Color
Burgandy
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-07-50-AH-35-C
Zoro #
G714632686
UPC #
70559101633
Country of Origin
Unknown

Dimensions

Nominal Length
7-1/2 in

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Burgandy
Material
Nylon 6/6

Description

Air Handling Wire Ties 7.5in Qty 100 Plenum rated; Burgandy color for easy identification.; Made In USA Nylon 6/6. For Air Handling Spaces, Above Drop Ceilings & Below Raised Floors. Meets UL 1565 For Low Smoke Generation, Low Heat Release, & Mechanical Strength. NEC Sec 300.22C&D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.