
Cable Tie, 7 in L, 1-7/8 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 100 PK
Mfr # AL-07-50-MH-0-C
Zoro # G414632672
product price:Â $24.69
/pk 100, $0.25/eaKey Features
Cable Tie Style
Mountable, UV Resistant
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-07-50-MH-0-C
Zoro #
G414632672
UPC #
70559101207
Country of Origin
Unknown
Dimensions
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Details
Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes
Description
100pk 8in Mountable Black Cable Ties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.