Trane Compatible Zone Sensors
Mfr # SP155-011
Zoro # G0281990
product price: $52.69
/eaKey Features
Features
Energy Management and Equipment Diagnostic Functions to a Trane(TM) Centralized Controller
Standards
CE Certified, cULus Listed
Housing Material
Vinyl
Loop Resistance
10k ohm
Measurement Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP155-011
Zoro #
G0281990
UPC #
879978000578
Country of Origin
China
Details
Item
Temperature Sensor
Features
Energy Management and Equipment Diagnostic Functions to a Trane(TM) Centralized Controller
Standards
CE Certified, cULus Listed
Housing Material
Vinyl
Loop Resistance
10k ohm
Measurement Type
Single
Housing Color
Gray
Display Type
Digital
Maximum Sensing Temperature
85 Degrees F
Minimum Sensing Temperature
50 Degrees F
Temperature Accuracy
+/-1.00 Degrees F
Sensing Element Type
Thermistor
Series
SG155
Electrical Connection Type
Hardwired
For Use With Building Automation Systems
Building Automation System Compatible
Description
Temperature Sensor, Display Type Digital, Sensing Element Type Thermistor, Mounting Location Wall Mount, Output Not Applicable, Housing Material Vinyl, Housing Color Gray, Probe Length Not Applicable, Temperature Accuracy +/-1.00 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 85 Degrees F, Minimum Sensing Temperature 50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.