Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peco Wireless Thermostat Transmitter & Receiver, 7 Programs, Up to 3 Heat Pump or 2 Conventional H 2 C K2500

Wireless Thermostat Transmitter & Receiver, 7 Programs, Up to 3 Heat Pump or 2 Conventional H 2 C (Discontinued)

  • Mfr # K2500
  • Zoro # G3073637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2500
Zoro #
G3073637
UPC #
879978000974
Country of Origin
China

Dimensions

Height
4 19/32 in
Width
6 in
Depth
1 7/32 in
Display Size
2.4 sq in

Details

Item
Wireless Thermostat Kit
Voltage
24V AC
Stages Heat
Up to 3 Heat Pump or 2 Conventional
Mounting Type
Horizontal
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off-Auto
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
Programs per Week
7
Automatic Changeover
Yes
Temperature Limiting
Yes
Filter Indicator
No
Standards
ASHRAE 90.1-9, California Title 24
Temporary Program Override
Yes
Remote Sensing Capability
Yes
Humidification Control
No
Key Pad Lockout
Yes
Footnotes
1, 2, 3, 6, 8
Low Battery Indicator
Yes
Includes
Wireless Thermostat and Wireless Receiver (Unit Module)
Display Type
LCD Backlit
For Use With
Heat Pump and/or Convention Heat - Cool
Temp. Settings per Day
4
Battery Backup
Yes
Dehumidification Control
No
WiFi Capability
No
Programmable Fan
Yes
Fan Switching
Auto-On-Hi-Med-Low
Terminal Designations
C, R,W1(O/B),W2(AUX), Y1, Y2, A, G, Sc, S1
Temporary Temperature Hold
Yes
Batteries Included
Yes
Mounting
Horizontal
Type
Wireless Programmable Multi Stage H/C or HP

Description

Wireless Thermostat Kit, Dehumidification Control No, LCD Backlit, Dual Transformer Compatible Yes, Humidification Control No, Key Pad Lockout Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.